Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440.09685
Zoro #
G0518561
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
0.381"
Overall Length
46.00mm
Details
Item
Collet
Collet Series
ER40
Range
0.381"
ANSI Number
1440.09685
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Features
Internal Square
Collet Type
ER-GB Tapping
For Shank Type
Weldon Flat Shank
Standards
ANSI
TIR Max.
10 microns
Compatible with Product Type
Tapping Holders
Measurement System
Fractional Inch
Face Shape
Round
Number of Slots
4
Description
Collet, ER40, Round, Overall Length 46.00mm, ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.