Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER40, 12mm 1440.12000

Tapping Collet, ER40, 12mm (Discontinued)

  • Mfr # 1440.12000
  • Zoro # G0518491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440.12000
Zoro #
G0518491
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.0mm
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Face Shape
Round
Number of Slots
4
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Features
Internal Square
Standards
DIN
Compatible with Product Type
Tapping Holders
Collet Type
ER-GB Tapping

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.