Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER40, 20mm 1440.20000

Tapping Collet, ER40, 20mm (Discontinued)

  • Mfr # 1440.20000
  • Zoro # G0518336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440.20000
Zoro #
G0518336
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
20.0mm
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Features
Internal Square
Face Shape
Round
Collet Type
ER-GB Tapping
Compatible with Product Type
Tapping Holders
Standards
DIN, ISO
Number of Slots
4
Measurement System
Metric

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.