Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Tapping Collet, ER40, 26mm 1240.26000

Tapping Collet, ER40, 26mm (Discontinued)

  • Mfr # 1240.26000
  • Zoro # G0520059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240.26000
Zoro #
G0520059
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
26.0mm
Min. Size
25.50mm
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN ISO 15488
TIR Max.
6 microns
Face Shape
Round
Number of Slots
8
Collet Type
ER-DM Metallic Sealed
Measurement System
Metric
Material - Machining
High Speed Steel

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.