Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER50, 1.021 in. 1450.25935

Tapping Collet, ER50, 1.021 in. (Discontinued)

  • Mfr # 1450.25935
  • Zoro # G0518266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450.25935
Zoro #
G0518266
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1.021"

Details

Item
Collet
Collet Series
ER50
Range
1.021"
ANSI Number
1450.25935
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Fractional Inch

Description

Collet, ER50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.