Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER16, 0.125 to 0.085 in. 1116.03183

Collet, ER16, 0.125 to 0.085 in. (Discontinued)

  • Mfr # 1116.03183
  • Zoro # G0526709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1116.03183
Zoro #
G0526709
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1/8"
Head Dia.
17.00mm
Min. Size
0.0850 in
Overall Length
27.50mm
Max. Body Dia.
1/8 in

Details

Item
Collet
Collet Series
ER16
Range
0.125" to 0.085"
Coolant Through
Yes
ANSI Number
1116.03183
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
TIR Max.
5 microns
For Shank Type
Weldon Flat Shank
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
Number of Slots
8
Measurement System
Fractional Inch
Collet Type
ER-UP Ultraprecision

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.