This item is Discontinued.

Rego-Fix Collet, ER25, 7 to 6mm 1125.07000

Collet, ER25, 7 to 6mm (Discontinued)

  • Mfr # 1125.07000
  • Zoro # G0525056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125.07000
Zoro #
G0525056
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.0mm to 6.0mm
Head Dia.
26.00mm
Max. Body Dia.
7.00mm
Overall Length
34.00mm
Min. Size
6.00mm

Details

Item
Collet
Collet Series
ER25
Range
7.0mm to 6.0mm
Coolant Through
Yes
ANSI Number
1125.07000
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Face Shape
Round
Number of Slots
3
TIR Max.
10 microns
Collet Type
ER
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.