This item is Discontinued.

Rego-Fix Collet, ER32, 0.085 to 0.812 in. 1132.00003

Collet, ER32, 0.085 to 0.812 in. (Discontinued)

  • Mfr # 1132.00003
  • Zoro # G0524435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1132.00003
Zoro #
G0524435
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.085" to 0.812"
Max. Body Dia.
13/16 in
Min. Size
0.0850 in

Details

Item
Collet
Collet Series
ER32
Range
0.085" to 0.812"
ANSI Number
1132.00003
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Collet Type
ER-UP Ultraprecision
Number of Slots
8
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
TIR Max.
5 microns
Face Shape
Round

Description

Collet, ER32, Round, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.