Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Collet, ER32, 0.312 to 0.272 in. 1132.07942

Collet, ER32, 0.312 to 0.272 in. (Discontinued)

  • Mfr # 1132.07942
  • Zoro # G0524076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132.07942
Zoro #
G0524076
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
5/16"
Max. Body Dia.
5/16 in
Min. Size
0.2720 in
Head Dia.
33.00mm
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
Range
0.312" to 0.272"
For Use With
ER Collet Holders
ANSI Number
1132.07942
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Measurement System
Fractional Inch
Number of Slots
3
Standards
DIN 6499-B, ISO 15488
Collet Type
ER
Face Shape
Round

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.