Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER32, 11 to 10mm 1132.11000

Collet, ER32, 11 to 10mm (Discontinued)

  • Mfr # 1132.11000
  • Zoro # G0523881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132.11000
Zoro #
G0523881
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11.0mm to 10.0mm
Head Dia.
33.00mm
Min. Size
10.00mm
Overall Length
40.00mm
Max. Body Dia.
11.00mm

Details

Item
Collet
Collet Series
ER32
Range
11.0mm to 10.0mm
For Use With
ER Collet Holders
ANSI Number
1132.11000
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488
Collet Type
ER
TIR Max.
10 microns
Number of Slots
3
Face Shape
Round
For Shank Type
Weldon Flat Shank

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.