Zoro Homepage
This item is Discontinued.
Rego-Fix Collet, ER32, 12 to 11mm 1132.12001

Collet, ER32, 12 to 11mm (Discontinued)

  • Mfr # 1132.12001
  • Zoro # G0523811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1132.12001
Zoro #
G0523811
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
12.0mm to 11.0mm
Head Dia.
33.00mm
Max. Body Dia.
12.00mm
Overall Length
40.00mm
Min. Size
11.00mm

Details

Item
Collet
Collet Series
ER32
Range
12.0mm to 11.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1132.12001
Coolant Fed
Coolant Through
Number of Slots
8
TIR Max.
5 microns
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Collet Type
ER-UP Ultraprecision
Face Shape
Round
Standards
DIN 6499-B, ISO 15488

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.