Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Collet, ER40, 1 to 0.96 in. 1140.25402

Collet, ER40, 1 to 0.96 in. (Discontinued)

  • Mfr # 1140.25402
  • Zoro # G0522055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1140.25402
Zoro #
G0522055
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1"
Head Dia.
41.00mm
Max. Body Dia.
1 in
Overall Length
46.00mm
Min. Size
0.9600 in

Details

Item
Collet
Collet Series
ER40
Range
1" to 0.960"
ANSI Number
1140.25402
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Standards
DIN 6499-B, ISO 15488
Face Shape
Round
Number of Slots
3
Measurement System
Fractional Inch
Collet Type
ER

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.