This item is Discontinued.

Rego-Fix Collet, ER8, 4.5 to 4mm 1108.04500

Collet, ER8, 4.5 to 4mm (Discontinued)

  • Mfr # 1108.04500
  • Zoro # G0527558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1108.04500
Zoro #
G0527558
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.5mm to 4.0mm
Min. Size
4.00mm
Head Dia.
8.50mm
Overall Length
13.60mm
Max. Body Dia.
4.50mm

Details

Item
Collet
Collet Series
ER8
Range
4.5mm to 4.0mm
ANSI Number
1108.04500
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ER
Face Shape
Round
For Shank Type
Weldon Flat Shank
Measurement System
Metric
Standards
DIN 6499-B, ISO 15488
TIR Max.
10 microns
Number of Slots
3

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.