Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Collet, ER8, 4.76 to 4.26 in. 1108.04762

Collet, ER8, 4.76 to 4.26 in. (Discontinued)

  • Mfr # 1108.04762
  • Zoro # G0527530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108.04762
Zoro #
G0527530
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
3/16"
Head Dia.
8.50mm
Max. Body Dia.
3/16 in
Overall Length
13.60mm

Details

Item
Collet
Collet Series
ER8
Range
4.760" to 4.260"
ANSI Number
1108.04762
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Standards
DIN 6499-B, ISO 15488
Collet Type
ER
Measurement System
Fractional Inch
For Shank Type
Weldon Flat Shank
Number of Slots
3
TIR Max.
10 microns
Face Shape
Round

Description

Collet, ER8, Round, Overall Length 13.60mm, DIN 6499-B, ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.