Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Sealed Collet, ER16, 4mm 1216.04000

Sealed Collet, ER16, 4mm (Discontinued)

  • Mfr # 1216.04000
  • Zoro # G0521398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216.04000
Zoro #
G0521398
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.0mm
Head Dia.
17.00mm
Max. Body Dia.
4.00mm
Min. Size
4.00mm
Overall Length
27.50mm

Details

Item
Collet
Collet Series
ER16
Range
4.0mm
ANSI Number
1216.04000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Material - Machining
High Speed Steel
Collet Type
ER-DM Metallic Sealed
Standards
DIN ISO 15488
Face Shape
Round
Number of Slots
8
TIR Max.
6 microns

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.