Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rego-Fix Sealed Collet, ER16, 7mm 1216.07000

Sealed Collet, ER16, 7mm (Discontinued)

  • Mfr # 1216.07000
  • Zoro # G0521337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1216.07000
Zoro #
G0521337
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.0mm
Max. Body Dia.
7.00mm
Min. Size
7.00mm
Overall Length
27.50mm
Head Dia.
17.00mm

Details

Item
Collet
Collet Series
ER16
Range
7.0mm
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1216.07000
Coolant Fed
Coolant Through
Collet Type
ER-DM Metallic Sealed
Measurement System
Metric
TIR Max.
6 microns
Standards
DIN ISO 15488
Material - Machining
High Speed Steel
Number of Slots
8
Face Shape
Round

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.