Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER20, 6mm 1220.06000

Sealed Collet, ER20, 6mm (Discontinued)

  • Mfr # 1220.06000
  • Zoro # G0521151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220.06000
Zoro #
G0521151
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
6.0mm
Max. Body Dia.
6.00mm
Overall Length
31.50mm
Head Dia.
21.00mm

Details

Item
Collet
Collet Series
ER20
Range
6.0mm
ANSI Number
1220.06000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
TIR Max.
6 microns
Number of Slots
8
Standards
DIN ISO 15488
Measurement System
Metric
Face Shape
Round
Collet Type
ER-DM Metallic Sealed

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.