This item is Discontinued.

Rego-Fix Sealed Collet, ER25, 11mm 1225.11000

Sealed Collet, ER25, 11mm (Discontinued)

  • Mfr # 1225.11000
  • Zoro # G0520847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1225.11000
Zoro #
G0520847
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11.0mm
Max. Body Dia.
11.00mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Range
11.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1225.11000
Coolant Fed
Coolant Through
Number of Slots
8
Standards
DIN ISO 15488
Material - Machining
High Speed Steel
Collet Type
ER-DM Metallic Sealed
TIR Max.
6 microns
Face Shape
Round
Measurement System
Metric

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.