Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1225.12702
Zoro #
G0520801
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
1/2"
Max. Body Dia.
1/2 in
Overall Length
34.00mm
Details
Item
Collet
Collet Series
ER25
Range
1/2"
For Use With
ER Collet Holders
Coolant Through
Yes
ANSI Number
1225.12702
Coolant Fed
Coolant Through
Collet Type
ER-DM Metallic Sealed
Number of Slots
8
Standards
DIN ISO 15488
TIR Max.
6 microns
Face Shape
Round
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Description
Collet, ER25, Round, Overall Length 34.00mm, DIN ISO 15488
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.