This item is Discontinued.

Rego-Fix Sealed Collet, ER25, 9mm 1225.09000

Sealed Collet, ER25, 9mm (Discontinued)

  • Mfr # 1225.09000
  • Zoro # G0520880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1225.09000
Zoro #
G0520880
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
9.0mm
Overall Length
34.00mm
Max. Body Dia.
9.00mm

Details

Item
Collet
Collet Series
ER25
Range
9.0mm
ANSI Number
1225.09000
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Metric
Standards
DIN ISO 15488
Number of Slots
8
TIR Max.
6 microns
Material - Machining
High Speed Steel
Collet Type
ER-DM Metallic Sealed

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.