This item is Discontinued.

Rego-Fix Sealed Collet, ER32, 11mm 1232.11000

Sealed Collet, ER32, 11mm (Discontinued)

  • Mfr # 1232.11000
  • Zoro # G0520585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1232.11000
Zoro #
G0520585
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
11.0mm
Max. Body Dia.
11.00mm
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
Range
11.0mm
For Use With
ER Collet Holders
ANSI Number
1232.11000
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
8
TIR Max.
6 microns
Face Shape
Round
Collet Type
ER-DM Metallic Sealed
Measurement System
Metric
Standards
DIN ISO 15488
Material - Machining
High Speed Steel

Description

Collet, ER32, Round, Overall Length 40.00mm, DIN ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.