This item is Discontinued.

Rego-Fix Sealed Collet, ER40, 19mm 1240.19000

Sealed Collet, ER40, 19mm (Discontinued)

  • Mfr # 1240.19000
  • Zoro # G0520165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240.19000
Zoro #
G0520165
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
19.0mm
Overall Length
46.00mm
Max. Body Dia.
19.00mm

Details

Item
Collet
Collet Series
ER40
Range
19.0mm
ANSI Number
1240.19000
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
TIR Max.
6 microns
Measurement System
Metric
Material - Machining
High Speed Steel
Number of Slots
8
Standards
DIN ISO 15488
Collet Type
ER-DM Metallic Sealed

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.