Zoro Homepage
This item is Discontinued.
Rego-Fix Sealed Collet, ER40, 25mm 1240.25000

Sealed Collet, ER40, 25mm (Discontinued)

  • Mfr # 1240.25000
  • Zoro # G0520077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240.25000
Zoro #
G0520077
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
25.0mm
Max. Body Dia.
25.00mm
Overall Length
46.00mm

Details

Item
Collet
Collet Series
ER40
Range
25.0mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1240.25000
Coolant Fed
Coolant Through
TIR Max.
6 microns
Collet Type
ER-DM Metallic Sealed
Measurement System
Metric
Standards
DIN ISO 15488
Number of Slots
8
Face Shape
Round
Material - Machining
High Speed Steel

Description

Collet, ER40, Round, Overall Length 46.00mm, DIN ISO 15488

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.