This item is Discontinued.

Rego-Fix Tapping Collet, ER11, 1mm 1512.01000

Tapping Collet, ER11, 1mm (Discontinued)

  • Mfr # 1512.01000
  • Zoro # G0518211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1512.01000
Zoro #
G0518211
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1.0mm

Details

Item
Collet
Collet Series
ER11
Range
0 to 100, 0 to 1000
ANSI Number
1512.01000
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Measurement System
Metric

Description

Collet, ER11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.