This item is Discontinued.

Rego-Fix Tapping Collet, ER11, 4.5 in. 1411.04500

Tapping Collet, ER11, 4.5 in. (Discontinued)

  • Mfr # 1411.04500
  • Zoro # G0519970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1411.04500
Zoro #
G0519970
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.5mm
Overall Length
18.00mm

Details

Item
Collet
Collet Series
ER11
Range
4.5mm
Coolant Through
Yes
For Use With
ER Collet Holders
ANSI Number
1411.04500
Coolant Fed
Coolant Through
TIR Max.
10 microns
Number of Slots
4
Compatible with Product Type
Tapping Holders
Standards
DIN
Face Shape
Round
For Shank Type
Weldon Flat Shank
Collet Type
ER-GB Tapping
Measurement System
Metric
Features
Internal Square

Description

Collet, ER11, Round, Overall Length 18.00mm, DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.