This item is Discontinued.

Rego-Fix Tapping Collet, ER16, 4.5mm 1416.04500

Tapping Collet, ER16, 4.5mm (Discontinued)

  • Mfr # 1416.04500
  • Zoro # G0519900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1416.04500
Zoro #
G0519900
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.5mm
Overall Length
27.50mm

Details

Item
Collet
Collet Series
ER16
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
Tapping Holders
Collet Type
ER-GB Tapping
Standards
DIN
TIR Max.
10 microns
Number of Slots
4
Features
Internal Square
Measurement System
Metric
For Shank Type
Weldon Flat Shank
Face Shape
Round

Description

Collet, ER16, Round, Overall Length 27.50mm, DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.