Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER20, 2.2mm 1520.02200

Tapping Collet, ER20, 2.2mm (Discontinued)

  • Mfr # 1520.02200
  • Zoro # G0517828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520.02200
Zoro #
G0517828
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
2.2mm

Details

Item
Collet
Collet Series
ER20
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
Collet Type
ET1 Tap
Features
Internal Square
Face Shape
Round
For Shank Type
Weldon Flat Shank
TIR Max.
10 microns
Measurement System
Metric
Standards
ISO, JIS
Compatible with Product Type
ER11 Collet Holders

Description

Collet, ER20, Round, ISO, JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.