This item is Discontinued.

Rego-Fix Tapping Collet, ER20, 4.5mm 1420.04500

Tapping Collet, ER20, 4.5mm (Discontinued)

  • Mfr # 1420.04500
  • Zoro # G0519709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420.04500
Zoro #
G0519709
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
4.5mm
Overall Length
31.50mm

Details

Item
Collet
Collet Series
ER20
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER-GB Tapping
TIR Max.
10 microns
For Shank Type
Weldon Flat Shank
Face Shape
Round
Compatible with Product Type
Tapping Holders
Features
Internal Square
Standards
DIN
Measurement System
Metric
Number of Slots
4

Description

Collet, ER20, Round, Overall Length 31.50mm, DIN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.