This item is Discontinued.

Rego-Fix Tapping Collet, ER25, 7mm 1425.07000

Tapping Collet, ER25, 7mm (Discontinued)

  • Mfr # 1425.07000
  • Zoro # G0519325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1425.07000
Zoro #
G0519325
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
7.0mm
Overall Length
34.00mm

Details

Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
ER Collet Holders
Coolant Fed
Coolant Through
For Shank Type
Weldon Flat Shank
Standards
DIN, JIS
Face Shape
Round
Features
Internal Square
Measurement System
Metric
Compatible with Product Type
Tapping Holders
Collet Type
ER-GB Tapping
TIR Max.
10 microns
Number of Slots
4

Description

Collet, ER25, Round, Overall Length 34.00mm, DIN, JIS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.