Zoro Homepage
This item is Discontinued.
Rego-Fix Tapping Collet, ER32, 0.323 in. 1432.08215

Tapping Collet, ER32, 0.323 in. (Discontinued)

  • Mfr # 1432.08215
  • Zoro # G0518939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432.08215
Zoro #
G0518939
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.323"
Overall Length
40.00mm

Details

Item
Collet
Collet Series
ER32
For Use With
ER Collet Holders
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER-GB Tapping
For Shank Type
Weldon Flat Shank
Compatible with Product Type
Tapping Holders
Features
Internal Square
Face Shape
Round
Standards
ANSI
Number of Slots
4
TIR Max.
10 microns
Measurement System
Fractional Inch

Description

Collet, ER32, Round, Overall Length 40.00mm, ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.