Exit Sign, Plastic, 9" W, 3" H, Exit, White
Mfr # 26154
Zoro # G3960677
product price:Â $14.79
/eaKey Features
Legend
Exit
Width
9"
Height
3"
Sign Material
Plastic
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26154
Zoro #
G3960677
UPC #
-
Country of Origin
Unknown
Dimensions
Width
9"
Height
3"
Details
Item
Exit Sign
Legend
Exit
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Red
Language
English
Material
Plastic
Legend/Background Color
Red/White
Sign Legend Text Color
Red
Sign Legend
Exit
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
No Header
Product Type
Exit Sign
Description
Exit Sign, English, Sign Legend Exit, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.