120VAC Definite Purpose Contactor 3P 30A
Mfr # DPC-30A3P120
Zoro # G0542871
product price: $53.79
/eaKey Features
Coil Voltage
120V AC
Number of Poles
3
Full Load Current - Inductive
30 A
Series
DPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPC-30A3P120
Zoro #
G0542871
UPC #
-
Country of Origin
China
Details
Item
Definite Purpose Contactor
Coil Voltage
120V AC
Number of Poles
3
Full Load Current - Inductive
30 A
Series
DPC
Description
The RELAY AND CONTROL - DPC-30A3P120 is a Definite Purpose Contactor, an industrial electrical device primarily used in the HVAC industry. It's designed to handle high current load applications and control electrically operated systems such as motors, heating elements or lighting loads. This tool is designed for use in various commercial and industrial settings.
- Coil Voltage: The coil voltage is 120V AC, which refers to the voltage range required for the coil within this contactor to effectively engage or disengage its electrical circuit.
- Full Load Amps: With full load amps of 30, this product is intended to be used in certain high-current applications.
- Number of Poles: This contactor has three poles which means it can switch three circuits simultaneously allowing for versatile control in various industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.