Shop RELAY AND CONTROL
See all product information
Create Account
ConduitBox, 2-3/4", Screws
- Mfr # TB-1001
- Zoro # G325015892
product price:Â
$
32.09
/ea
Key Features
Compatible NEMA Frame Size
143T, 145T, 182, 182T, 184, 184T, 203, 204, 213, 213T, 215, 215T, 224, 225, 254, 254U, 256U, 284
Includes
(2) 1/4"-20 Cover Screws
Overall Height
3 7/8 in
Overall Length
2 3/4 in
Mounting Style
Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-1001
- Zoro #
- G325015892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Compatible NEMA Frame Size
- 143T, 145T, 182, 182T, 184, 184T, 203, 204, 213, 213T, 215, 215T, 224, 225, 254, 254U, 256U, 284
- Overall Height
- 3 7/8 in
- Overall Length
- 2 3/4 in
- Overall Width
- 3 1/8 in
- Length
- 2 3/4 in
Details
- Includes
- (2) 1/4"-20 Cover Screws
- Mounting Style
- Screws
- Item
- Conduit Box
Description
Conduit Box, Compatible NEMA Frame Size 143T, 145T, 182, 182T, 184, 184T, 203, 204, 213, 213T, 215, 215T, 224, 225, 254, 254U, 256U, 284, Compatible Motor Diameter Not Applicable, Overall Height 3 7/8 in, Overall Length 2 3/4 in, Overall Width 3 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.