ConduitBox, 3-1/8", Screws
- Mfr # TB-1002
- Zoro # G125016938
product price:Â
$
39.49
/ea
Key Features
Compatible NEMA Frame Size
254T, 256T, 284U, 286U, 324, 326
Mounting Style
Screws
Overall Length
3 1/8 in
Overall Height
4 7/8 in
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB-1002
- Zoro #
- G125016938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Compatible NEMA Frame Size
- 254T, 256T, 284U, 286U, 324, 326
- Overall Length
- 3 1/8 in
- Overall Height
- 4 7/8 in
- Overall Width
- 4 in
- Length
- 3 1/8 in
Details
- Item
- Conduit Box
- Mounting Style
- Screws
- Includes
- (2) 1/4"-20 Cover Screws
Description
Conduit Box, Compatible NEMA Frame Size 254T, 256T, 284U, 286U, 324, 326, Compatible Motor Diameter Not Applicable, Overall Height 4 7/8 in, Overall Length 3 1/8 in, Overall Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.