Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Switch, Stainless Steel, 2 hp

  • Mfr # RS-1A-MS

  • Zoro # G0543851


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Handle Material
Stainless Steel
Standards
CSA, UL
Maximum Voltage Rating
230V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS-1A-MS
Zoro #
G0543851
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
4.5 in
Overall Height
4 in
Overall Width
2.5 in

Details

Item
Drum Switch
Number of Poles
2
Handle Material
Stainless Steel
Standards
CSA, UL
Maximum Voltage Rating
230V AC
Phase
Single
Series
RS
NEMA Enclosure Rating
1
Mounting Style
Surface
Horsepower @ 115V DC
1/4 hp
Horsepower @ Three Phase - 240V AC
1 hp
NEMA Enclosure Material
Steel
Reversing Capability
Reversing
Resistance Properties
Corrosion Resistant
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ 230V DC
1/4 hp
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Horsepower @ Three Phase - 208V AC
2 hp
Horsepower @ Three Phase - 480V AC
Not Rated
Switch Action
Momentary
Horsepower @ Three Phase - 600V AC
Not Rated
Contact Material
Copper

Description

Drum Switch, Switch Action Momentary, Phase Single, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 1 hp, Horsepower @ Three Phase - 480V AC Not Rated, Mounting Style Surface, Maximum Voltage Rating 230V AC, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 2, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 208V AC 2 hp, Horsepower @ Three Phase - 600V AC Not Rated, Standards CSA, UL, Contact Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.