Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Limit Switch, Lever, Roller, 1NC/1NO, 5A at 250V AC, Actuator Location: Side

  • Mfr # RCM-400

  • Zoro # G0543300


product price: $43.79
/ea

Key Features

Basic Actuator Style - Limit Switch
Lever
Actuator Style - Limit Switch
Lever, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A @ 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM-400
Zoro #
G0543300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Roller Width
0.69 in
Arm Length - Maximum
1.91 in
Mounting Hole Diameter
0.22 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Lever
Actuator Style - Limit Switch
Lever, Roller
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
5A @ 250V
Body Style - Limit Switch
Miniature
Differential Travel
10 Degrees
Actuator Style
Roller Lever Plunger
Total Travel
95 Degrees
Operating Force - Maximum
600 g-force
Mounting Hole Vertical Center to Center Distance
56 mm
Overtravel
75 Degrees
Arm Adjustability
Fixed
Pretravel
20 Degrees
Mounting Hole Horizontal Center to Center Distance
21 mm

Description

Miniature Limit Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.