Zoro Homepage

Relay & Control DPC-40A2P24 Definite Purpose Contactor; 40 amp - 2 Pole 24V

  • Mfr # DPC-40A2P24

  • Zoro # G003743802


product price: $74.39
/ea

Key Features

Full Load Current - Inductive
40 A
Coil Voltage
24V
Number of Poles
2
Series
DPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPC-40A2P24
Zoro #
G003743802
UPC #
655093419699
Country of Origin
China

Details

Full Load Current - Inductive
40 A
Coil Voltage
24V
Number of Poles
2
Item
Definite Purpose Contactor
Series
DPC

Description

Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Features
  • Definite Purpose Contactor
  • 40 AMP, 2 POLE 24V
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.