REVERSING DRUM SWITCH
- Mfr # RS-1-SH
- Zoro # G223944607
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Overall Depth
2.5 in
Horsepower @ Three Phase - 480V AC
1 hp
Switch Action
Maintained
Overall Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-1-SH
- Zoro #
- G223944607
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 2.5 in
- Overall Height
- 4.5 in
- Overall Width
- 4 in
Details
- Item
- Reversing Drum Switch
- Phase
- Three
- Horsepower @ Three Phase - 480V AC
- 1 hp
- Switch Action
- Maintained
- Standards
- UL Listed
- Contact Material
- Copper
- Horsepower @ Single Phase - 120V AC
- 1 1/2 hp
- Terminal Connection Type
- Screw Terminals
- Horsepower @ 115V DC
- 1/4 hp
- Maximum Voltage Rating
- 440 to 550V
- Number of Poles
- 3
- Horsepower @ Three Phase - 240V AC
- 2 hp
- Resistance Properties
- Corrosion Resistant
- Reversing Capability
- Reversing
- Handle Material
- Steel
- Horsepower @ 230V DC
- 1/4 hp
- NEMA Enclosure Rating
- 1
- Horsepower @ Single Phase - 240V AC
- 2 hp
Description
Reversing Drum Switch, Switch Action Maintained, Phase Three, Reversing Capability Reversing, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 1 hp, Maximum Voltage Rating 440 to 550V, Terminal Connection Type Screw Terminals, Horsepower @ Single Phase - 120V AC 1 1/2 hp, NEMA Enclosure Rating 1, Number of Poles 3, Horsepower @ Single Phase - 240V AC 2 hp, Standards UL Listed, Contact Material Copper, Resistance Properties Corrosion Resistant, Overall Width 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.