
Blind Stitch Hemmer, Puller Feed
Mfr # 600SB
Zoro # G513343110
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Metal
Number of Stitch Patterns
1
Color
White
Overall Height
25 1/2 in
Product Type
Blind Stitch Hemmer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600SB
Zoro #
G513343110
UPC #
-
Country of Origin
China
Dimensions
Overall Height
25 1/2 in
Stitch Length - Maximum
7 mm
Stitch Length - Minimum
0 mm
Overall Width
30 1/2 in
Overall Depth
33 in
Stitch Width - Maximum
0 mm
Stitch Width - Minimum
0 mm
Details
Item
Blind Stitch Hemmer
Housing Material
Metal
Number of Stitch Patterns
1
Color
White
Product Type
Blind Stitch Hemmer
Features
Adjustable Stitch Penetration, Hem up to 3 in, Skip Stitch Lever, Needle Eye Guard, Portable
Input Voltage
110 or 120V
Includes
Full Accessory Kit
Stitches per Minute
1,725
Includes Needle Threader
Needle Threader Not Included
Feed Style
Puller Feed
Description
Blind Stitch Hemmer, Color White, Housing Material Metal, Number of Stitch Patterns 1, Stitches per Minute 1,725, Button Hole Type Not Applicable, Bobbin Type Not Applicable, Features Adjustable Stitch Penetration, Hem up to 3 in, Skip Stitch Lever, Needle Eye Guard, Portable, Includes Full Accessory Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.