This item is Discontinued.

Reliable Commercial Steam Cleaner With Trolley ASSY1000CC/1000CT

Commercial Steam Cleaner With Trolley (Discontinued)

  • Mfr # ASSY1000CC/1000CT
  • Zoro # G813302121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASSY1000CC/1000CT
Zoro #
G813302121
UPC #
885885004295
Country of Origin
Italy

Dimensions

Cord Length
16.4 ft

Details

Item
Commercial Steam Cleaner
Steam Production
54 g/min
Voltage
120 V
Filling Requirements
Continuous Use
Boiler Capacity
1.3 L
Operating Time
24 hr
Wattage
1,750 W
Boiler Tank Material
Stainless Steel
Tool Weight
21 lb
Water Tank Capacity
5 L
Includes
(15) Piece Accessory Kit
Power Source
Corded
Cleaning Type
Steam Only
Operating Pressure - Maximum
87 psi
Product Type
Steam Cleaner
Temperature at Tip
260 Degrees F
Water Tank Material
Stainless Steel
Plug Type
Three-Prong
Horsepower
2 3/8 hp
Operating Pressure - Minimum
35 psi
Water Input Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
5 Degrees C
Sound Level
65 dB
Electrical Phase
Single-Phase
Operating Temperature - Maximum
40 Degrees C
Cleaning Path
11 1/2 in
Water Input Temperature - Minimum
1 Degrees C
Number of Wheels
4
Current
15 A

Description

Commercial Steam Cleaner, Steam Production 54 g/min, Water Tank Capacity 5 L, Voltage 120V AC, Wattage 1,750 W, Temperature at Tip 260 Degrees F, Operating Time 24 hr, Solution Tank Capacity Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.