Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Fill Professional Steam Iron Station

  • Mfr # 8000BU-4100IR

  • Zoro # G122646657


product price: $2,671.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000BU-4100IR
Zoro #
G122646657
UPC #
885885007319
Country of Origin
Italy

Description

The 8000BU is part of a new generation of highly flexible, professional, Made in Italy steam generators with the ability to connect to an external water feed (water line not included). Everything else you expect from a Reliable steam cleaner is included: a 4.5L stainless steel boiler, a heavy-duty contactor switch, and a blowdown valve to help maintain its life and performance. Paired with the 4100IR steam iron featuring our patented ISO Steam Technology, the 8000BU/4100IR delivers ultra-dry steam through a 30-chamber soleplate designed to deeply penetrate fabric for flawless, crisp finishes-every time. The 8000BU is for those who demand the very best performance but don't require more than 4.5L capacity. -Up to 60 PSI / 4.1 BAR Steam Pressure -External Solenoid with Variable Steam Dial for Precise Control -Enhanced Safety with 4 Safety Systems -Includes Professional Steam Iron with ISO Steam Technology -Durable Stainless Steel Enclosure for Long-Lasting Performance -Features Low Water Indicator Light and Pressure Gauge -Easy Cleaning: Blowdown Valve for Maintenance -Unlimited Hours of Continuous Steam for Nonstop Steaming -Optional 2 Gallon Water Container for Extended Usage Without Refilling -Requires a 20 Amp Receptacle for Proper Operation -Proudly Made in Italy for Exceptional Quality and Craftsmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.