Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Fill Professional Steam Iron Station, Mobile

  • Mfr # 9000BU-4100IR

  • Zoro # G722646668


product price: $2,979.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000BU-4100IR
Zoro #
G722646668
UPC #
885885007333
Country of Origin
Italy

Description

The 9000BU automatic steam boiler is part of a new generation of highly flexible, professional, Made in Italy steam iron stations. Its raison d'etre is its ability to go from an external direct water feed to an internal water supply with the provided 5L water container with the turn of a lever inside the unit. Everything else you expect from a Reliable steam cleaner is included: a heavy-duty contactor switch and a blowdown valve to help maintain its life and performance.Paired with the 4100IR steam iron featuring our patented ISO Steam Technology, the 9000BU/4100IR delivers ultra-dry steam through a 30-chamber soleplate designed to deeply penetrate fabric for flawless, crisp finishes-every time. The 9000BU is for those who demand the very best performance but don't require more than 4.5L capacity. -Up to 60 PSI / 4.1 BAR Steam Pressure -External Solenoid with Variable Steam Dial for Precise Control -Enhanced Safety with 4 Safety Systems -Includes Professional Steam Iron with ISO Steam Technology -Durable Stainless Steel Enclosure for Long-Lasting Performance -Features Low Water Indicator Light and Pressure Gauge -Easy Cleaning: Blowdown Valve for Maintenance Unlimited Hours of Continuous Steam for Nonstop Steaming -Heavy Duty Locking Castors for Secure and Easy Maneuverability -2 Gallon Water Container for Extended Usage Without Refilling -Requires a 20 Amp Receptacle for Proper Operation -Proudly Made in Italy for Exceptional Quality and Craftsmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.