Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dental Lab Steam Cleaner, Single-Phase

  • Mfr # 6000CD

  • Zoro # G613302154


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

Steam Production
34.7 g/min
Voltage
120 V
Boiler Tank Material
Stainless Steel
Wattage
1,200 W
Operating Time
6 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000CD
Zoro #
G613302154
UPC #
885885001911
Country of Origin
Italy

Dimensions

Cord Length
59 in

Details

Item
Steam Cleaner
Steam Production
34.7 g/min
Voltage
120 V
Boiler Tank Material
Stainless Steel
Wattage
1,200 W
Operating Time
6 hr
Boiler Capacity
4.5 L
Cleaning Type
Steam Only
Temperature at Tip
105 Degrees C
Water Tank Material
Stainless Steel
Power Source
Corded
Product Type
Steam Cleaner
Tool Weight
16.7 lb
Filling Requirements
Continuous Use
Includes
6 ft Steam Hose, Quick Connect Fittings
Current
10 A
Operating Pressure - Maximum
60 psi
Operating Temperature - Maximum
40 Degrees C
Water Input Temperature - Minimum
1 Degrees C
Electrical Phase
Single-Phase
Sound Level
50 dB
Operating Pressure - Minimum
35 psi
Cleaning Path
1 in
Plug Type
Three-Prong
Horsepower
1 5/8 hp
Water Input Temperature - Maximum
100 Degrees C
Operating Temperature - Minimum
5 Degrees C

Description

Steam Cleaner, Steam Production 34.7 g/min, Water Tank Capacity Not Applicable, Voltage 120V AC, Wattage 1,200 W, Temperature at Tip 221 Degrees F, Operating Time 6 hr, Solution Tank Capacity Not Applicable, Includes 6 ft Steam Hose, Quick-Connect Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.