
Garment Steamer, 2 min
Mfr # 120GC
Zoro # G313302102
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Boiler Location
Countertop
Includes
Bottle, Removable Brush, Handle, Rod Set, Rod Set Holder, Steam Head, Steam Hose, Steamer Body, Wheels
Features
Flexible Steam Hose, Brass Element and Fittings, Steam Temperature of 194 Degrees F
Heat-Up Time
2 min
Product Type
Steamer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120GC
Zoro #
G313302102
UPC #
-
Country of Origin
China
Dimensions
Overall Length
65 in
Overall Width
6 1/2 in
Overall Depth
13 1/2 in
Details
Item
Garment Steamer
Boiler Location
Countertop
Includes
Bottle, Removable Brush, Handle, Rod Set, Rod Set Holder, Steam Head, Steam Hose, Steamer Body, Wheels
Features
Flexible Steam Hose, Brass Element and Fittings, Steam Temperature of 194 Degrees F
Heat-Up Time
2 min
Product Type
Steamer
Color
White
Input Voltage
110V
Steam Time
120 min
Tip Type
Brush
Includes Auto Shutoff
Auto Shutoff Included
Wattage
1,300 W
Input Current
12 A
Water Source
Reservoir
Steam Pressure - Maximum
0 psi
For Power Receptacle
5-15P
Number of Settings
1
Bristle Material
Nylon
Description
Garment Steamer,2 min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.