Zoro Homepage

Garment Steamer, 2 min

  • Mfr # 170GC

  • Zoro # G313302058


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes Auto Shutoff
Auto Shutoff Included
Input Voltage
110V
Boiler Location
Countertop
Color
White
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170GC
Zoro #
G313302058
UPC #
-
Country of Origin
China

Dimensions

Overall Length
65 in
Overall Width
6 1/2 in
Overall Depth
13 1/2 in

Details

Item
Garment Steamer
Includes Auto Shutoff
Auto Shutoff Included
Input Voltage
110V
Boiler Location
Countertop
Color
White
Water Source
Reservoir
Steam Time
120 min
Heat-Up Time
2 min
Includes
Bottle, Handle, Rod Set, Rod Set Holder, Steam Head, Steam Hose, Steamer Body, Wheels
Input Current
12 A
Features
Cast Aluminum Metal Steam Head, Brass Element and Fittings, Steam Temperature of 212 Degrees F
Product Type
Steamer
Wattage
1,300 W
Tip Type
Metal Plate
For Power Receptacle
5-15P
Steam Pressure - Maximum
0 psi
Number of Settings
1
Steamer Plate Material
Aluminum

Description

Garment Steamer,2 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.