Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garment Steamer, 2 min

  • Mfr # 500GC

  • Zoro # G213302011


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Tip Type
Brush
Includes
Body of Steamer, Bottle, Hanger, Metal Steam Head with Wood Handle, Rod Set, Rod Set Holder, Steam Hose
Includes Auto Shutoff
Auto Shutoff Included
Boiler Location
Countertop
Overall Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500GC
Zoro #
G213302011
UPC #
885885003625
Country of Origin
China

Dimensions

Overall Length
70 in
Overall Depth
16 1/2 in
Overall Width
11 1/2 in

Details

Item
Garment Steamer
Tip Type
Brush
Includes
Body of Steamer, Bottle, Hanger, Metal Steam Head with Wood Handle, Rod Set, Rod Set Holder, Steam Hose
Includes Auto Shutoff
Auto Shutoff Included
Boiler Location
Countertop
Features
Wheels, Easy-Fill Tank, PVC Steam Head, Brass Element and Fittings, Steam Temperature of 194 Degrees F, Removable Hanger
Product Type
Steamer
Steam Time
120 min
Color
White
Input Current
12 A
Water Source
Reservoir
Input Voltage
110V
Heat-Up Time
2 min
Wattage
1,500 W
For Power Receptacle
5-15P
Number of Settings
1
Bristle Material
Nylon
Steam Pressure - Maximum
0 psi

Description

Garment Steamer,2 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.