Zoro Homepage

Garment Steamer, 2 min

  • Mfr # 550GC

  • Zoro # G013302020


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 1/2 in
Includes Auto Shutoff
Auto Shutoff Included
Product Type
Steamer
Color
White
Steam Time
120 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550GC
Zoro #
G013302020
UPC #
885885003632
Country of Origin
China

Dimensions

Overall Width
11 1/2 in
Overall Depth
16 1/2 in
Overall Length
70 in

Details

Item
Garment Steamer
Includes Auto Shutoff
Auto Shutoff Included
Product Type
Steamer
Color
White
Steam Time
120 min
Heat-Up Time
2 min
Boiler Location
Countertop
Includes
Body of Steamer, Bottle, Handle, Hanger, Rod Set, Rod Set Holder, Steam Head, Steam Hose
Input Current
12 A
Features
Wheels, Easy-Fill Tank, PVC Steam Head, Brass Element and Fittings, Steam Temperature of 212 Degrees F, Removable Hanger
Wattage
1,300 W
Water Source
Reservoir
Input Voltage
110V
Tip Type
Metal Plate
For Power Receptacle
5-15P
Number of Settings
1
Steam Pressure - Maximum
0 psi
Steamer Plate Material
Aluminum

Description

Garment Steamer,2 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.