Zoro Homepage

Home Steam Iron, Pivoting, 1,500 W

  • Mfr # 125IS

  • Zoro # G113302050


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Pivoting
Pressurization
Non-Pressurized
Continuous Fill Capability
Not Continuous Fill Capable
Shut-Off Type
Auto
Power Cord Length
5 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125IS
Zoro #
G113302050
UPC #
885885005643
Country of Origin
China

Dimensions

Power Cord Length
5 1/2 ft

Details

Item
Home Steam Iron
Cord Type
Pivoting
Pressurization
Non-Pressurized
Continuous Fill Capability
Not Continuous Fill Capable
Shut-Off Type
Auto
Water Capacity
1 L
Wattage @ 120V
1,500 W
Self-Cleaning Feature
Self-Cleaning Feature Included

Description

Home Steam Iron, Water Capacity 1 L, Power Cord Length 5 1/2 ft, Cord Type Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.