Zoro Homepage

Home Steam Iron, Pivoting, 1,800 W

  • Mfr # 270IR

  • Zoro # G913302113


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Cord Type
Pivoting
Shut-Off Type
Auto
Water Capacity
300 mL
Power Cord Length
8 ft
Continuous Fill Capability
Not Continuous Fill Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270IR
Zoro #
G913302113
UPC #
885885005858
Country of Origin
China

Dimensions

Power Cord Length
8 ft

Details

Item
Home Steam Iron
Cord Type
Pivoting
Shut-Off Type
Auto
Water Capacity
300 mL
Continuous Fill Capability
Not Continuous Fill Capable
Wattage @ 120V
1,800 W
Pressurization
Non-Pressurized
Self-Cleaning Feature
Self-Cleaning Not Included

Description

Home Steam Iron, Water Capacity 300 mL, Power Cord Length 8 ft, Cord Type Pivoting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.