Shop RELIABLE
See all product information
Create Account
Iron Station, 4 L Water capac., 2,000 W
- Mfr # 6000BU-4100IR
- Zoro # G523924156
product price:Â
$
1,767.99
/ea
Free Shipping & Returns
Key Features
Shut-Off Type
Manual
Power Cord Length
5 ft
Wattage @ 120V
2,000 W
Water Capacity
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000BU-4100IR
- Zoro #
- G523924156
- UPC #
- 885885007296
- Country of Origin
- Italy
- Shut-Off Type
- Manual
- Item
- Iron Station
- Wattage @ 120V
- 2,000 W
- Water Capacity
- 4 L
Dimensions
- Power Cord Length
- 5 ft
Description
Iron Station, Water Capacity 4 L, Power Cord Length 5 ft, Cord Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.